Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chin Strap, For Use With Novent/Bivent Hard Hats Black

  • Mfr # 10194766

  • Zoro # G1938154


product price: $32.15
/ea

Key Features

Material
High Density Polyethylene
Color
Black
For Use With
Novent/Bivent Hard Hats
Chin Strap Material
Polyester
Number of Attachment Points
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194766
Zoro #
G1938154
UPC #
641817160664
Country of Origin
United States

Details

Item
Chin Strap
Material
High Density Polyethylene
Color
Black
For Use With
Novent/Bivent Hard Hats
Chin Strap Material
Polyester
Number of Attachment Points
2
Attachment Points
Hard Hat Suspension
Application
Confined Space
Products By Industry
Electrical

Description

Chin Strap, For Use With Novent/Bivent Hard Hats, Attachment Points Hard Hat Suspension, Number of Attachment Points 2, Color Black, Chin Strap Material Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.