Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard H1 Safety Helmet, Trivent, Fas-Trac III Pivot, ANSI, EN12492, Class C, Yellow

  • Mfr # 10194787

  • Zoro # G9362742


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard(R) H1
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194787
Zoro #
G9362742
UPC #
641817160640
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Hard Hat
Head Protection Style
Climbing
Head Protection Material
Polyethylene
Series
V-Gard(R) H1
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Yellow
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014 Type I Class E
CSA Class
E
Head Protection Graphics
No Graphics
Reverse Donning
No
CSA Type
1
Includes
Suspension
Dielectric
Yes
ANSI Electrical Class
C, E, G
ANSI Classification
Type 1, Class C
Hard Hat ANSI Class
C
ANSI Impact Type
1
Accessory Mounting Options
Side-Slots
Weight
1 lb 2 oz
High Temperature Test Met
Yes
Chin Strap Material
Polyester
Accessory Slots
No
Chin Strap
Yes
Hard Hat ANSI Type
1
Low Temperature Test Met
Yes
Application
Search and Rescue, Confined Space, Working at Height, Turnaround, Shutdown, Plant Outage
High-Visibility
No
Compatible Suspension Manufacturer Part Number
10194760
Compatible Suspension Brand Name
MSA
Head Protection Brand
MSA

Description

Hard Hat, ANSI Classification Type 1, Class C, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Yellow, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight 1 lb 2 oz, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility No, Compatible Suspension Brand Name MSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.