Zoro Homepage

V-Gard H1 Safety Helmet, Novent, Fas-Trac III Pivot, ANSI, EN397, Type I, Class E, Orange

  • Mfr # 10194797

  • Zoro # G9361869


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Climbing
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard(R) H1
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10194797
Zoro #
G9361869
UPC #
641817160527
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8

Details

Item
Climbing Hard Hat
Head Protection Style
Climbing
Head Protection Material
Polyethylene
Series
V-Gard(R) H1
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Orange
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014 Type I Class E
CSA Type
1
Reverse Donning
No
Dielectric
Yes
Accessory Mounting Options
Side-Slots
Chin Strap
Yes
Weight
1 lb 2 oz
Includes
Suspension
Hard Hat ANSI Class
E
Chin Strap Material
Polyester
ANSI Classification
Type 1, Class E
Application
Search and Rescue, Confined Space, Working at Height, Turnaround, Shutdown, Plant Outage
CSA Class
E
ANSI Electrical Class
C, E, G
Low Temperature Test Met
Yes
ANSI Impact Type
1
Accessory Slots
No
High Temperature Test Met
Yes
Head Protection Graphics
No Graphics
Hard Hat ANSI Type
1
High-Visibility
No
High Visibility
No
Head Protection Suspension Type
Ratchet (4-Point)
Head Protection Brand
MSA
Compatible Suspension Brand Name
MSA
Compatible Suspension Manufacturer Part Number
10194760
Compatible Suspension Grainger Part Number
55JM09

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Climbing, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Orange, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No, Weight 1 lb 2 oz, Reverse Donning No, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Not High-Visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.