Zoro Homepage

V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, White

  • Mfr # 10215828

  • Zoro # G804985517


product price: $58.19
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2 to 8
Series
V-Gard C1
Suspension Adjustment Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10215828
Zoro #
G804985517
UPC #
641817210680
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2 to 8
Size
Standard size (6 -1/2 - 8); 52-64cm head circumference

Details

Item
Full Brim Cooling Helmet
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
V-Gard C1
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
White
Head Protection Venting
Yes
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-15
Includes
Hard Hat, Replacement Sweatband, Suspension
ANSI Impact Type
Type I
Weight
.97 lb
ANSI Classification
Type 1, Class C
High-Visibility
No
Head Protection Graphics
No Graphics
Chin Strap
No
Accessory Slots
Yes
Dielectric
Yes
CSA Class
C
High Temperature Test Met
Yes
Application
General Industry, High Heat Atmospheres
CSA Type
I
Accessory Mounting Options
Side-Slots
Low Temperature Test Met
Yes
ANSI Electrical Class
E
Reverse Donning
Yes
Compatible Suspension Manufacturer Part Number
10148708
Compatible Suspension Brand Name
MSA

Description

Full Brim Cooling Helmet, ANSI Classification Type 1, Class C, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color White, Head Protection Graphics No Graphics, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting Yes, Weight .97 lb, Reverse Donning Yes, Low Temperature Test Met Yes, High Temperature Test Met Yes, High-Visibility Not High-Visibility, Compatible Suspension Brand Name MSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.