Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

V-Gard Hard Hat-Mounted Earmuffs, NRR 22 dB, Foam Cushion, Green/Black, For Use With Cap Style Hats

  • Mfr # 10190356

  • Zoro # G704851318


product price: $28.79
/ea

Key Features

Series
V-Gard
Noise Reduction Rating
22 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10190356
Zoro #
G704851318
UPC #
-
Country of Origin
Brazil

Details

Item
Helmet Mounted Earmuff
Color
Green
Series
V-Gard
Noise Reduction Rating
22 dB
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002
Features
MSA Sealing Rings, Foam-Injected Ear Pads, Recessed Interior Foam, Upgraded Fork Design, Vertical Adjustment, Works with Existing MSA Visors and Frames
Earmuff Type
Rigid
Band Color
Green
Weight
0.529 lb
For Use With
Cap-Style Hard Hats
Compatible Manufacturer Model Number
V-Gard Line
Cup Color
Green/Black
Electrically Insulated
No
Protection Type
Noise Reduction
Ear Muff Style
Hard Hat-Mounted

Description

Helmet Mounted Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 22 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number V-Gard Line, For Use With Cap-Style Hard Hats, Cup Color Green/Black, Series V-Gard, Earmuff Type Rigid, Standards ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002, Band Color Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.