
V-Gard Hard Hat-Mounted Earmuffs, Dielectric, Upgraded Fork Design, NRR 31 dB, Foam, Black/Red
Mfr # 10190358
Zoro # G104851345
product price: $60.79
/eaKey Features
Series
V-Gard
Noise Reduction Rating
31 dB
Ear Muff Style
Hard Hat-Mounted
Cushion Material
Foam
Dielectric
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10190358
Zoro #
G104851345
UPC #
-
Country of Origin
Brazil
Details
Item
Helmet Mounted Earmuff
Color
Red/Black
Series
V-Gard
Noise Reduction Rating
31 dB
Ear Muff Style
Hard Hat-Mounted
Cushion Material
Foam
Dielectric
Yes
Standards
ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002
Features
MSA Sealing Rings, Foam-Injected Ear Pads, Recessed Interior Foam, Upgraded Fork Design, Vertical Adjustment, Works with Existing MSA Visors and Frames
Earmuff Type
Electrically Insulated
Weight
0.419 lb
For Use With
Cap-Style Hard Hats
Band Color
Red
Cup Color
Red/Black
Electrically Insulated
No
Compatible Manufacturer Model Number
V-Gard Line
Protection Type
Noise Reduction
Description
Helmet Mounted Earmuff, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 31 dB, Dielectric Yes, Cushion Material Foam, Compatible Manufacturer Model Number V-Gard Line, For Use With Cap-Style Hard Hats, Cup Color Red/Black, Series V-Gard, Earmuff Type Rigid, Standards ANSI S12.6-2008, ANSI S3.19-1974, AS/NZ S1270:2002, CSA Class A, EN 352-3:2002, Band Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.