Shop V-LINE

3912-S BLK Hide Away Keyless Security System for Valubles and Firearms - Black

  • Mfr # 3912-S BLK
  • Zoro # G104013682

product price: 
$
375.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3912-S BLK
Zoro #
G104013682
UPC #
851476006047
Country of Origin
United States

Description

  • Front opening security case features slide out felt lined drawer for easy access to contents.
  • One Quick Release Mounting Bracket (MB2912) is included with each Hide-Away for easy installation under most surfaces.
  • Additional Quick Release Mounting Brackets may be ordered to allow the case to be used in more than one location.
  • 3/8" Thick steel lock block welded to cover guides and adds strength to the lock bolt.
  • Five button mechanical lock for quick access with 1081 possible combinations, easy to set a personalize code.
  • No keys to lose or batteries to change.
  • The door is recessed for added pry protection.
  • Anti-Pry brackets in the interior provide additional strength and security.
  • Continuous hinge is welded on one end to prevent pin removal.
  • An optional Universal Mounting Bracket (UBHA) is available to enable the case to be installed on top of most surfaces.
  • Available in textured semi-gloss black powder coated finish.
  • Accented with gold tone pinstripe and logo design.
  • Outer dimension w/door closed: 12.75" x 9.75" x 3.5".
  • Outer dimension w/door open: 12.75" x 11.75" x 4.75".
  • Inner dimension: 11.75" x 7.75" x 2.25".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.