Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Converter, Power, Replacement, io1

  • Mfr # 10216613

  • Zoro # G300892661


product price: $29.79
/ea

Key Features

Standards
ANSI Z359.14, FCC, OSHA
RFID Equipped
No
For Use With
MSA V-Form Harness
Includes Hardware
Yes
Product Type
Power Converter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10216613
Zoro #
G300892661
UPC #
641817212639
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Power Converter
Standards
ANSI Z359.14, FCC, OSHA
RFID Equipped
No
For Use With
MSA V-Form Harness
Includes Hardware
Yes
Product Type
Power Converter
Color
Black, Red

Description

Power Converter, Length 4 in, Color Black, Red, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Not Applicable, Product Type Power Converter, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.