Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Self-Retracting Lifelines, 400 lb Weight Capacity, Black, Green 63230-00A

Self-Retracting Lifelines, 400 lb Weight Capacity, Black, Green (Discontinued)

  • Mfr # 63230-00A
  • Zoro # G800948431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63230-00A
Zoro #
G800948431
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
98 3/8 ft
Lifeline Diameter
5 mm
Lifeline Width
1 in
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
400 lb
Color
Black, Green
Standards
ANSI Z359.14 (Class B), OSHA
Harness End Connection
Snap Hook
Harness End Connection Material
Stainless Steel
Number of Legs
1
Series
V-TEC Self-Retracting Lifeline
Anchorage End Connection
Carabiner
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Anchoring Location
Overhead Only
Rescue Mode
Lower
ANSI SRL Type
SRL
Minimum Weight Capacity
400 lb
Sealed
No
Replaceable Lifeline
Yes
RFID Equipped
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Carabiner
Lifeline Material
Steel
Rescue Method
Assisted
ANSI SRL Class
Class B
ANSI SRL Class (2014)
Class B
OSHA Standards Met
OSHA
Minimum User Weight
8 lb
ANSI SRL Class (2021)
Class 1
Other Standards
CSA Z59.2.2, EN360:2002
ANSI Standards Met
ANSI Z359.14

Description

Self Retracting Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.