Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 gal. Wet/Dry Vacuum with Detachable Blower

  • Mfr # VBVA1010PF

  • Zoro # G3429285


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Air Flow
792.9 gal/min
Width
18
Length
18
Weight
19.22 lb
Features
Durable, Detachable Blower, Easy Clean, Wet And Dry Usage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBVA1010PF
Zoro #
G3429285
UPC #
814953015406
Country of Origin
China

Dimensions

Width
18
Length
18
Height
24
Hose Length
84"
Vacuum Hose Length
7 ft
Vacuum Hose Dia.
2.5 in
Tank Size
10 gal

Details

Air Flow
792.9 gal/min
Weight
19.22 lb
Features
Durable, Detachable Blower, Easy Clean, Wet And Dry Usage
Color
Blue
Cleaning Path
17 ft
Material
Polypropylene
Tank Material
Polypropylene
Vacuum Capacity
10 gal
Watts
2982.80 W
Vacuum Pickup Type
Wet/Dry
Amps
10
Voltage
120 V AC

Description

The Vacmaster VBVA1010PF is a versatile and powerful wet/dry vacuum featuring a durable 10 Gal. polypropylene tank with a large 2.5 in. Dia hose and easily detachable blower powerhead. The innovative design offers a 4 peak HP motor that not only powers the vacuum, but also provides 210 MPH of additional cleaning power when used as a blower. Additional features like onboard accessory and hose storage keeps tools at your fingertips when you need them and the automatic shut off float valve and dust sealed switch help to keep messes in the tank where they belong. This unit also features an extra-large drain port for easy emptying when full. Includes 7 ft. Hose x 2.5 in. Dia, 2 Extension Wands, Cartridge Filter and Foam Filter, Crevice Tool, Blower Concentrator Nozzle Blower Adapter, Car Nozzle and Utility Nozzle. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
10 Gal. rugged polypropylene tank with 4 peak HP motor
Lift-away detachable blower offers 210 MPH of cleaning power
Integrated onboard accessory and hose storage
10 ft. cord and 2.5 in. x 7 ft. hose allow for 17 ft. of cleaning reach
Large drain port makes it easy to drain liquid pick up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.