Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 gal. Portable Wet/Dry Vac

  • Mfr # VOM205P

  • Zoro # G3429276


product price: $48.85
/ea

Key Features

Air Flow
486.2 gal/min
Width
12
Length
12
Weight
8 lb
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOM205P
Zoro #
G3429276
UPC #
814953010487
Country of Origin
China

Dimensions

Width
12
Length
12
Hose Length
48"
Height
14
Power Cord Length
10 ft
Vacuum Hose Dia.
1-1/4 In.
Vacuum Hose Length
4 ft
Tank Size
2.5 gal

Details

Air Flow
486.2 gal/min
Weight
8 lb
Material
Polypropylene
Color
Blue
Peak Horsepower
2 hp
Vacuum Collection Type
Bag
Tank Material
Polypropylene
Vacuum Pickup Type
Wet/Dry
Watts
1491.40 W
Amps
5A
Voltage
120 V AC

Description

The Vacmaster VOM205P is a 2.5 Gal., 2 HP wet/dry utility vacuum is just at home in your garage or workshop as it is stored under the kitchen sink. With more than 14 ft. of reach, this wall-mountable unit is suited for a variety of household uses. It includes a crevice tool, a 2-in-1 utility nozzle and both cloth and foam filters. The rugged 2.5 Gal. polypropylene tank stands up to bumps and bruises from a variety of messes. The unit includes a dust sealed switch to keep your workspace clean during use. This wet/dry vacuum also features simple conversion to a blower function for additional cleaning power. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
Tough 2.5-gallon polypropylene tank is small and durable enough to stand up to any household task
2 HP motor is powerful enough to handle messes in the workshop or around the home
Includes wall-mount for convenient storage or consistent use in one area
Simple conversion to blower function
Includes 4 ft. hose, crevice tool, 2-in-1 utility nozzle, mounting support, cloth filter, and foam filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.