5 gal. Stainless Steel Tank Wet/Dry Vac

  • Mfr # VOC507S

  • Zoro # G3429328


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Width
13
Length
13
Color
Silver
Height
19
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOC507S
Zoro #
G3429328
UPC #
814953014638
Country of Origin
China

Dimensions

Width
13
Length
13
Height
19
Vacuum Hose Length
6 ft
Power Cord Length
8 ft
Vacuum Hose Dia.
1-1/4 in

Details

Color
Silver
Material
Stainless Steel
Vacuum Pickup Type
Wet/Dry
Tank Wet Capacity
5 gal
Weight
10.10 lb
Tank Material
Stainless Steel
Vacuum Capacity
5 gal
Amps
7
Voltage
120 V AC

Description

The Vacmaster VOC507S 5 Gal. 3 peak HP wet/dry vacuum not only looks great, but it also offers innovative hose and accessory storage features. The tank is made of a rugged and durable stainless steel and provides 14 ft. of total cleaning reach with a variety of attachments suited for any job. With a balanced top handle design, large dust sealed switch, reliable casters, blower function and 1.25 in. Dia locking hose this unit is prepared to tackle any wet or dry mess inside your home, workshop, garage or car. Includes: 6 ft. x 1-1/4 in. Hose, 2-in-1 Utility Nozzle, Floor Nozzle, 3 Extension Wands, Cloth Filter and Foam Wet Filter. * "Tank Size" refers to the actual tank volume, and does not reflect capacity available during operation. ** "Peak Horsepower" is a term used in the wet-dry vac industry for consumer comparison purposes. It does not denote the operational horsepower output of a wet-dry vac, but rather the horsepower output of a motor, including the motor’s inertial contribution, achieved in laboratory testing. In actual use, motors do not operate at the peak horsepower shown.
5 Gal. stainless steel tank design with powerful 3 peak HP motor
Integrated onboard accessory and hose storage
8 ft. cord and 1.25 in. x 6 ft. hose allow for 14 ft. of cleaning reach
Balanced wheels and top handle design with large dust sealed switch
Simple conversion to blower function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.