Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

550 CFM Portable Air Mover

  • Mfr # AM201 0101

  • Zoro # G3429477


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Width
13
Length
13
Color
Blue
Material
Polypropylene
Height
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AM201 0101
Zoro #
G3429477
UPC #
814953013181
Country of Origin
China

Dimensions

Width
13
Length
13
Height
11

Details

Color
Blue
Material
Polypropylene

Description

The Vacmaster portable air mover is a powerful yet lightweight unit that will help make Quick work of projects around the home, shop, or garage. The quiet, 500 CFM motor makes it the perfect tool for inside or outside the home. Three drying positions and 3-speed operation make for a versatile tool able to be used in multiple applications. Use this portable air mover for drying floors, carpets, walls, or ceilings. The AM201 0101 features a 12-foot power cord, 3-speed operation, Built-in power receptacles for linking multiple units, 3 drying positions with Skid-resistant rubber feet, A carrying handle for easy transport, and an interlocking intake guard that allows for stable stacking of multiple units during storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.