Zoro Homepage

6-Gallon 4 Peak HP Wet/Dry Vacuum

  • Mfr # VFJ608PF 0202

  • Zoro # G712308071


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Static Pressure
66 inches
Tank Material
Polypropylene
Vacuum Hose Dia.
1-7/8 in
Watts
200W
Peak Horsepower
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VFJ608PF 0202
Zoro #
G712308071
UPC #
810131260002
Country of Origin
China

Dimensions

Vacuum Hose Dia.
1-7/8 in
Power Cord Length
15 feet
Tool Length
16.2 in
Hose Dia.
1-7/8"
Hose Length
7 feet
Height
20.9 in

Details

Static Pressure
66 inches
Tank Material
Polypropylene
Watts
200W
Peak Horsepower
4
Vacuum Capacity
6 gallons
Brushless Motor
8 amp
For Use With
Home, Construction, Professional, Garage
CFM High
85

Description

The 6-gallon* Vacmaster Professional wet/dry vacuum is designed to tackle tough messes at the shop, around the home, or in your vehicle. With a 4 Peak HP motor, this wet/dry will help make clean-up easy, whether it's sawdust or a liquid spill. The wide-set casters and balanced top handle make for convenient transportation from one place to the next. The on-board hose, power cord, and accessory storage allows you to keep all of your attachments organized and in one place. Equipped with a 22-foot cleaning reach and SecureLock locking accessories, this vac features everything you'll need to make cleaning up a breeze! Turning this vac into a blower to remove debris from your garage, yard, or workspace could not be easier - all it takes is a simple conversion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.