This item is Discontinued.

Klein Tools Screwdriver Set, Slotted Screw Holding, 3-Piece SK234

Screwdriver Set, Slotted Screw Holding, 3-Piece (Discontinued)

  • Mfr # SK234
  • Zoro # G2070957
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK234
Zoro #
G2070957
UPC #
092644325083
Country of Origin
United States

Dimensions

Tip Size
3/16", 1/4", 5/16"
Overall Length
5-1/4" to 10-1/4"
Shank Length
3 in
Sizes Included
Keystone Slotted: 3/16 in; /4 in; 5/16 in
For Fastener Size
3/16 in, 1/4 in, 5/16 in

Details

Item
Screwdriver Set
Tip Style
Slotted, Square
Number of Pieces
3
Includes
(3) Keystone Slotted: 3/16" x 3", 1/4" x 4", 5/16" x 6"; Vinyl Pouch
Handle Material
Plastic
Standards
ANSI, ASME
Tether Capable
Tether Capable
Shank Material
Steel
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Insulated
No
Screwdriver Tip Style
Slotted/Square
Handle Design
Fluted
ESD Safe
No
Tip Style Group
Specialty
Shank Shape
Round
Nonsparking
No
Finish
Chrome
Features
Split-Blade Screw-Holding Driver Wedges into Screw Slot, Reclosable, Seal-Tight Vinyl Pouch with Hanging Grommet, Not Designed For Torquing or Tightening, Positive Gripping Action Holds, Starts and Drives Slotted Screws in Awkward Hard-to-Reach Places
SAE or Metric
SAE
Tether Style
Tether Capable
Fastener Holding
No
Non-Magnetic
Yes
Grip Style
Plain
Measurement Type
SAE
Ratcheting
No
Container Type
Vinyl Pouch
Non-Sparking
No
Tether Ready
No
Handle Shape
Straight
Number of Ends
1
Container Features
Grommets for Hanging
Bit Style
Keystone Slotted

Description

Screw Holding Screwdriver Set, Tip Size 1/4 in, 3/16 in, 5/16 in, Slotted, Square, Shank Material Steel, Ratcheting No, Plain, Fastener Holding No, ESD Safe No, Number of Ends 1, Yes, For Fastener Size 3/16 in, 1/4 in, 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.