Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 Volt Powerrite Power Supply

  • Mfr # 451-2000-024

  • Zoro # G5937243


product price: $78.95
/ea
Free Shipping & Returns

Key Features

Output Voltage
24V DC
Output Current
2.08 A
Includes
North American Figure-8 AC Cord.
Color
Black
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-2000-024
Zoro #
G5937243
UPC #
-
Country of Origin
China

Dimensions

Height
1.3 in

Details

Item
AC Adapter
Output Voltage
24V DC
Output Current
2.08 A
Includes
North American Figure-8 AC Cord.
Color
Black
Device Supported
PTZ Camera
Connection Type
North American figure-8 AC cord
Style
PowerRite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.