
30M Active 3.0 Type-A To Type
Mfr # 440-1005-025
Zoro # G6457763
product price: $845.99
/ea
Free Shipping & Returns
Key Features
Cable Length
98.43 ft
Features
Active
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-1005-025
Zoro #
G6457763
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Cable Length
98.43 ft
Details
Features
Active
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable
Compatibility
Vaddio:RoboSHOT 12 USB Camera, ConferenceSHOT 10 Camera
End 2 Connection Type
USB 3.0 Type B - Male
End 1 Connection Type
USB 3.0 Type A - Male
Item
Data Transfer Cable
Connector on First End Details
1 x USB 3.0 Type A - Male
Connector on Second End Details
1 x USB 3.0 Type B - Male
Device Supported
Camera
Cable Characteristic
Extension Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.