Zoro Homepage

ACTIVE OPTICAL USB 3.0 A/C PLENUM 8M

  • Mfr # 440-1007-008

  • Zoro # G614884963


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Cable Length
26.25 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440-1007-008
Zoro #
G614884963
UPC #
-
Country of Origin
China

Dimensions

Cable Length
26.25 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Features
Rugged, AOC Technology, Plug & Play, Flexible, EMI/RF Protection
Compatible With
Video Conferencing Camera Vaddio HuddleSHOT All-in-One Conferencing Camera, Logitech Rally
Jacket Type
Plenum, CMP
Data Transfer Rate
10-Gbit/s
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type A - Male
Device Supported
Video Conferencing Camera
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Contact Plating
Gold
Shielding
Yes
Data Transfer Speed
10-Gbit/s
Compatibility
Video Conferencing Camera Vaddio HuddleSHOT All-in-One Conferencing Camera, Logitech Rally

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.