
ACTVOPTCL C/A USB3.0/2.0 PLENU
Mfr # 440-1007-008
Zoro # G712088362
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Cable Length
26.25 ft
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
440-1007-008
Zoro #
G712088362
UPC #
-
Country of Origin
China
Dimensions
Cable Length
26.25 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.2 (Gen 2) Type C - Male
End 2 Connection Type
USB 3.2 (Gen 2) Type A - Male
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Cable Type
Fiber Optic
Compatible With
Video Conferencing Camera Vaddio HuddleSHOT All-in-One Conferencing Camera, Logitech Rally
Features
Rugged, AOC Technology, Plug & Play, Flexible, EMI/RF Protection
Data Transfer Rate
10-Gbit/s
Connector on First End Details
1 x USB 3.2 (Gen 2) Type C - Male
Jacket Type
Plenum, CMP
Device Supported
Video Conferencing Camera
Connector on Second End Details
1 x USB 3.2 (Gen 2) Type A - Male
Shielding
Yes
Contact Plating
Gold
Data Transfer Speed
10-Gbit/s
Compatibility
Video Conferencing Camera Vaddio HuddleSHOT All-in-One Conferencing Camera, Logitech Rally
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.