Zoro Homepage

Av Bridge

  • Mfr # 999-8210-000

  • Zoro # G6513368


product price: $2,413.99
/ea
Free Shipping & Returns

Key Features

Video Signal Format
NTSC/PAL
Host Interface
USB 2.0
Platform Supported
PC
Functions
Video Capturing
HDMI
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-8210-000
Zoro #
G6513368
UPC #
-
Country of Origin
United States

Details

Item
Audio/Video Bridge
Video Signal Format
NTSC/PAL
Host Interface
USB 2.0
Platform Supported
PC
Functions
Video Capturing
HDMI
Yes
Max. Resolution
1920 x 1080
USB
Yes
Screen Mode Supported
Full HD
Network (RJ-45)
Yes
Mounting
Rack-mountable
Video Formats
H.264
Includes
AV Bridge - Audio/Video Bridge, Quick-Start Guide, 18V Power Supply with AC Cord Set(s), (2) Rack Ears, (4) Rubber Feet for Bottom of unit if not Rack-Mounted, 6' (1.83m) USB 2.0 cable, type A to B
Standards
TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.