
AV BRIDGE
Mfr # 999-8210-000
Zoro # G815289727
product price: $2,645.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Width
18.9 in
Package Contents
AV Bridge - Audio/Video Bridge, Quick-Start Guide, 18V Power Supply with AC Cord Set(s), (2) Rack Ears, (4) Rubber Feet for Bottom of unit if not Rack-Mounted, 6' (1.83m) USB 2.0 cable, type A to B
Host Interface
USB 2.0
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-8210-000
Zoro #
G815289727
UPC #
840077501563
Country of Origin
United States
Dimensions
Height
1.7 in
Width
18.9 in
Depth
7 in
Details
Item
Audio/Video Bridge
Package Contents
AV Bridge - Audio/Video Bridge, Quick-Start Guide, 18V Power Supply with AC Cord Set(s), (2) Rack Ears, (4) Rubber Feet for Bottom of unit if not Rack-Mounted, 6' (1.83m) USB 2.0 cable, type A to B
Host Interface
USB 2.0
Network (RJ-45)
Yes
Functions
Video Scaling, Audio Encoder, Video Streaming, Video Capturing, Video Encoding, Audio Compression, Audio Streaming, Audio Capturing
USB
Yes
Maximum Resolution
1920 x 1080
Screen Mode Supported
Full HD
Platform Supported
PC
Video Signal Format
NTSC/PAL
Video Formats
PAL, H.264, NTSC, MPEG
HDMI
Yes
Includes
AV Bridge - Audio/Video Bridge, Quick-Start Guide, 18V Power Supply with AC Cord Set(s), (2) Rack Ears, (4) Rubber Feet for Bottom of unit if not Rack-Mounted, 6' (1.83m) USB 2.0 cable, type A to B
Standards
TAA Compliant
Mounting
Rack Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.