Zoro Homepage

AV BRIDGE CONFERENCE

  • Mfr # 999-8215-000

  • Zoro # G815500198


product price: $3,112.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
18.9 in
Audio Line In
Yes
Standards
TAA Compliant
Includes
AV Bridge CONFERENCE Audio/Video Bridge, Quick-Start Guide, 18V Power Supply with AC Cord Set(s), (2) Rack Ears, (4) Rubber Feet for Bottom of Unit if not Rack-Mounted, 6' (1.83m) USB 2.0 Cable, Type A to B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-8215-000
Zoro #
G815500198
UPC #
840077501655
Country of Origin
United States

Dimensions

Height
1.7 in
Width
18.9 in
Depth
7 in

Details

Item
Audio/Video Bridge
Audio Line In
Yes
Standards
TAA Compliant
Includes
AV Bridge CONFERENCE Audio/Video Bridge, Quick-Start Guide, 18V Power Supply with AC Cord Set(s), (2) Rack Ears, (4) Rubber Feet for Bottom of Unit if not Rack-Mounted, 6' (1.83m) USB 2.0 Cable, Type A to B
Platform Supported
PC, Mac
Video Formats
H.264, NTSC, PAL, MPEG-4
Video Signal Format
NTSC/PAL
Host Interface
USB 2.0
Audio Line Out
Yes
Functions
Video Scaling, Video Capturing, Video Encoding, Audio Compression, Audio Streaming, Audio Encoder, Audio Capturing, Video Streaming
HDMI
Yes
Network (RJ-45)
Yes
Mounting
Rack Mount
Maximum Resolution
1920 x 1080
Screen Mode Supported
Full HD
USB
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.