Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Av Bridge Matrix Pro

  • Mfr # 999-8230-000

  • Zoro # G6513307


product price: $5,808.99
/ea
Free Shipping & Returns

Key Features

Includes
AV Bridge MATRIX PRO Audio/Video Bridge, Quick-start Guide, 24V 3.75A Power Supply with AC Cord Set(s), (2) Rack Ears, (8) 3-position Phoenix-style Connectors, 12-position Phoenix-style Connector, 6' USB Type A to B Cable
Network (RJ-45)
Yes
Max. Resolution
1920 x 1080
Mounting
Rack-mountable
Video Formats
H.264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-8230-000
Zoro #
G6513307
UPC #
-
Country of Origin
United States

Details

Item
Audio/Video Bridge
Includes
AV Bridge MATRIX PRO Audio/Video Bridge, Quick-start Guide, 24V 3.75A Power Supply with AC Cord Set(s), (2) Rack Ears, (8) 3-position Phoenix-style Connectors, 12-position Phoenix-style Connector, 6' USB Type A to B Cable
Network (RJ-45)
Yes
Max. Resolution
1920 x 1080
Mounting
Rack-mountable
Video Formats
H.264
USB
Yes
HDMI
Yes
Functions
Audio Streaming
Screen Mode Supported
Full HD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.