
AV BRIDGE NANO
Mfr # 999-82600-000
Zoro # G612118800
product price: $796.99
/ea
Free Shipping & Returns
Key Features
Height
1.3 in
Width
5.8 in
USB Standard
USB 3.2 (Gen 1) Type C
USB
Yes
Audio Line Out
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-82600-000
Zoro #
G612118800
UPC #
-
Country of Origin
United States
Dimensions
Height
1.3 in
Width
5.8 in
Depth
4.4 in
Details
Item
Video Encoder
USB Standard
USB 3.2 (Gen 1) Type C
USB
Yes
Audio Line Out
Yes
Supported Video Modes
720p, 1080p
Screen Mode Supported
HD+
Package Contents
AV Bridge Nano 12V Power Supply with International Adapter Plugs 3 ft. (0.9m) USB 3.0 Cable, type C to A Quick-Start Card
Maximum Resolution
1600 x 900
Network (RJ-45)
Yes
Audio Line In
Yes
HDMI
Yes
Functions
Audio Encoder, Video Capturing, Video Encoding, Video Streaming
Video Formats
MJPEG, H.264
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.