Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conferenceshot Av Speaker Kit, 999-9995-003W

  • Mfr # 999-9995-003W

  • Zoro # G6196137


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Height
3.6 in
Color
White
Width
7.3 in
Length
6.8 in
Includes
Speaker Mounting Rail with Gasket and Mounting Screws; 6.5" (16.5cm) Power/Audio Cable with Phoenix-style Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-9995-003W
Zoro #
G6196137
UPC #
-
Country of Origin
United States

Dimensions

Height
3.6 in
Width
7.3 in
Length
6.8 in

Details

Item
Speaker System
Color
White
Includes
Speaker Mounting Rail with Gasket and Mounting Screws; 6.5" (16.5cm) Power/Audio Cable with Phoenix-style Connectors
Features
Built-in Amplifier

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.