
CSAV SYSTEM - CEILING-MIC 1 WHT
Mfr # 999-99950-100W
Zoro # G312351927
product price: $3,426.99
/ea
Free Shipping & Returns
Key Features
Height
6.3 in
Width
6.1 in
Depth
5.5 in
Image Sensor Type
Exmor CMOS
Package Contents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-99950-100W
Zoro #
G312351927
UPC #
-
Country of Origin
United States
Dimensions
Height
6.3 in
Width
6.1 in
Depth
5.5 in
Details
Item
Video Conferencing Camera
Image Sensor Type
Exmor CMOS
Package Contents
Maximum Frame Rate
60 fps
Effective Resolution
2.1 Megapixel
Device Supported
Computer
Host Interface
USB 3.0
Interpolated Resolution
2.4 Megapixel
Focus Modes
Auto/Manual
Network (RJ-45)
Yes
Maximum Video Resolution
1920 x 1080
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.