
Doc Cam 20 Hdbt One Link Bridg
Mfr # 999-9968-300
Zoro # G6245338
product price: $7,289.99
/ea
Free Shipping & Returns
Key Features
Interpolated Resolution
2.4 MP
Includes
Field of View
60°
Focus Mode
Auto/Manual
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-9968-300
Zoro #
G6245338
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
5.91 ft
Details
Item
Video Conferencing Camera
Color
White
Interpolated Resolution
2.4 MP
Includes
Field of View
60°
Focus Mode
Auto/Manual
Network (RJ-45)
Yes
Standards
TAA Compliant
Image Sensor Type
Exmor CMOS
Mounting
Ceiling Mount
Camera Resolution
2.1 MP
Max. Frame Rate
60 fps
Max. Video Resolution
1920 x 1080
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.