Zoro Homepage

EasyIP 10 Camera White

  • Mfr # 99930200000W

  • Zoro # G512493069


product price: $2,906.99
/ea
Free Shipping & Returns

Key Features

Height
6.3 in
Color
White
Width
6.1 in
Effective Resolution
2.4 Megapixel
Digital Zoom
10x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99930200000W
Zoro #
G512493069
UPC #
840077505950
Country of Origin
United States

Dimensions

Height
6.3 in
Width
6.1 in
Depth
5.5 in

Details

Item
Video Conferencing Camera
Color
White
Effective Resolution
2.4 Megapixel
Digital Zoom
10x
Package Contents
EasyIP 10-Camera, Thin Profile Wall Mount with Mounting Hardware and Installation Guide, Vaddio IR Remote Commander, 10 ft (3.05m) Cat-5e Snagless Cable, Black, Quick-Start Guide
Focus Modes
Auto/Manual

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.