
EASYIP PCC
Mfr # 999-57755-000
Zoro # G712351916
product price: $896.99
/ea
Free Shipping & Returns
Key Features
Height
5 in
Color
Black
Width
9 in
Depth
4.8 in
Features
Programmable Keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
999-57755-000
Zoro #
G712351916
UPC #
-
Country of Origin
United States
Dimensions
Height
5 in
Width
9 in
Depth
4.8 in
Details
Item
Surveillance Control Panel
Color
Black
Features
Programmable Keys
Control Type
Pan, Zoom, Tilt
Joystick Type
3D
Package Contents
EasyIP PCC 3 ft (0.9 m) cat-5e cable, black Quick-start card
Number of Controllable Cameras
4
Network (RJ-45)
Yes
Standards
TAA Compliant
Includes
EasyIP PCC, 3 ft (0.9 m) cat-5e cable, black, Quick-start card
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.