Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EASYIP POE SWITCH

  • Mfr # 999-11208-000

  • Zoro # G012098351


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Height
1.8 in
Width
17.3 in
Depth
8.3"
Includes
EasyIP Switch, Power Cord, Rack Mount Kit, Quick Install Guide
Power Consumption
168 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-11208-000
Zoro #
G012098351
UPC #
-
Country of Origin
China

Dimensions

Height
1.8 in
Width
17.3 in
Depth
8.3"

Details

Item
Ethernet Switch
Includes
EasyIP Switch, Power Cord, Rack Mount Kit, Quick Install Guide
Power Consumption
168 W
Number of SFP Slots
2
Power Source
Power Supply
PoE (RJ-45) Port
Yes
Ethernet Technology
Ethernet, Gigabit Ethernet
Manageable
Yes
Network Technology
1000Base-T, 1000Base-X, 10Base-T
Uplink Port
Yes
Expansion Slot Type
SFP (mini-GBIC)
Compatible Rack Unit
1U
Total Number of Expansion Slots
2
Networking Standards
IEEE 802.1Q
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet PoE+, 2 x Ethernet Uplink
Network (RJ-45)
Yes
Environmentally Friendly
Yes
PoE Budget
130 W
Total Number of Network Ports
14
Media Type Supported
Optical Fiber, Twisted Pair
Product Line
EasyIP
Modular
Yes
Features
Fanless
Layer Supported
3
Form Factor
Rack-mountable
Network Standard
1000Base-X, 1000Base-T, 10Base-T
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.