Zoro Homepage

Ezcamera Control Adapter For C

  • Mfr # 998-1002-232

  • Zoro # G5458172


product price: $25.29
/ea

Key Features

Color
Tan
Height
0.6 in
Lens Width
1.4 in
For Use With
Cisco TelePresence Codec C40 System integrator, Legrand AV Vaddio EZ Camera.
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998-1002-232
Zoro #
G5458172
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.6 in
Lens Width
1.4 in
Depth
2 in

Details

Color
Tan
Item
Data Transfer Adapter
For Use With
Cisco TelePresence Codec C40 System integrator, Legrand AV Vaddio EZ Camera.
Connector Type on Second End
DB-9 RS-232 Serial - Male
Adapter Type
RJ-45/Serial
Connector Type on First End
RJ-45 - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.