Zoro Homepage

IntelliSHOT USB PTZ Camera

  • Mfr # 99921100000

  • Zoro # G813768712


product price: $2,037.99
/ea
Free Shipping & Returns

Key Features

Width
6"
Height
8.4"
HD Recording
Yes
Depth
4.5"
Maximum Operating Humidity
0.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99921100000
Zoro #
G813768712
UPC #
840077507121
Country of Origin
United States

Dimensions

Width
6"
Height
8.4"
Depth
4.5"

Details

Item
Network Camera
HD Recording
Yes
Maximum Operating Humidity
0.8
Maximum Video Resolution
1920 x 1080
Storage Type
Memory Card
Network (RJ-45)
Yes
Image Sensor Type
Exmor R CMOS
Maximum Frame Rate
30 fps
Minimum Operating Temperature
32°F (0°C)
Recording Formats
HD
Package Contents
IntelliSHOT ePTZ Camera, On-Wall Mount and Hardware, Cable Cover , 6 ft (1.8m) USB 3.0 Cable, type A to B , PoE+ Power Injector , Vaddio Wireless Remote , 3.3 ft (1m) Cat-5e Cable , Quick-Start Guide
Field of View
70.2° (Wide End) 3.1° (Tele End)
Remote Management
Yes
Maximum Operating Temperature
104°F (40°C)
Connectivity Technology
Wired
Color Supported
Color
Video Formats
H.264
Optical Zoom
20x
Lens Included
Yes
Effective Camera Resolution
8.6 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.