Zoro Homepage

Onelink For Sony And Panasonic

  • Mfr # 999-9530-000

  • Zoro # G7166635


product price: $2,031.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting
Wall Mountable
Resolution
3840 x 2160
Connection
Wired
Twisted Pair Cable Standard
Category 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-9530-000
Zoro #
G7166635
UPC #
-
Country of Origin
United States

Dimensions

Receiver Height
1.72 in
Transmitter Width
4.31 in
Receiver Width
8.38 in
Transmitter Height
3.86 in
Receiver Depth
6 in
Transmitter Depth
1.24 in

Details

Item
Video Extender Transmitter/Receiver
Includes
Mounting
Wall Mountable
Resolution
3840 x 2160
Connection
Wired
Twisted Pair Cable Standard
Category 6
Graphics Mode
4K
Number of Network (RJ-45) Ports
2
Number of HDMI Inputs
1
Number of Output Devices Supported
1
Network (RJ-45)
Yes
Number of Input Devices Supported
1
HDMI In
Yes
HDMI Out
Yes
Max. Operating Distance
328.08 ft
Number of HDMI Outputs
1
Media Type Supported
Twisted Pair
Supported Video Modes
2160p

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.