Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PCC MINI INT

  • Mfr # 999-57750-001

  • Zoro # G312352122


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Height
5 in
Color
Black
Width
9 in
Network (RJ-45)
Yes
Package Contents
PCC Mini PoE+ Midspan Power Injector with AC cord set(s) 3 ft (0.9 m) cat-5e cable, black Quick-start card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-57750-001
Zoro #
G312352122
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
9 in
Depth
4.8 in

Details

Item
Surveillance Control Panel
Color
Black
Network (RJ-45)
Yes
Package Contents
PCC Mini PoE+ Midspan Power Injector with AC cord set(s) 3 ft (0.9 m) cat-5e cable, black Quick-start card
Number of Controllable Cameras
4
Control Type
Pan, Tilt, Zoom
Standards
TAA Compliant
Includes
PCC Mini, PoE+ Midspan Power Injector with AC cord set(s), 3 ft (0.9 m) cat-5e cable, black, Quick-start card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.