Power Supply 12Vdc 3A
Mfr # 440-4142-012
Zoro # G7176426
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Output Voltage
12 V DC
Product Type
Power Adapter
Max. Output Current
3A
Device Supported
Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440-4142-012
Zoro #
G7176426
UPC #
-
Country of Origin
China
Details
Output Voltage
12 V DC
Product Type
Power Adapter
Item
Power Adapter
Max. Output Current
3A
Device Supported
Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.