Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply 36V 3A

  • Mfr # 802-2620

  • Zoro # G5175205


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
36 V DC
Output Current
0.125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
802-2620
Zoro #
G5175205
UPC #
-
Country of Origin
China

Details

Item
Power Supply
Output Voltage
36 V DC
Output Current
0.125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.