Zoro Homepage

Productionview Hd Mv

  • Mfr # 999-5625-000

  • Zoro # G5465723


product price: $9,190.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 in
Width
16 in
Depth
10 in
Display Type
LCD
Weight
9.50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-5625-000
Zoro #
G5465723
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Width
16 in
Depth
10 in

Details

Item
Surveillance Control Panel
Display Type
LCD
Weight
9.50 lb
Features
Auto
Control Type
Tilt, Pan, Zoom
Number of Controllable Cameras
12
Joystick Type
3D
Serial
Yes
Includes
ProductionVIEW HD MV Surveillance Control Panel, 18 VDC Power Supply with AC Power Cord, Documentation
Network (RJ-45)
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.