Zoro Homepage

Roboshot 12E Hdbt Olb Sys F Ci

  • Mfr # 999-96750-400

  • Zoro # G7171492


product price: $6,905.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Field Of View (FOV) Angle
70°
Host Interface
USB 3.0
Mounting Type
Wall
Cable Length
230 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-96750-400
Zoro #
G7171492
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
230 ft

Details

Item
Video Conferencing Camera
Color
Black
Field Of View (FOV) Angle
70°
Host Interface
USB 3.0
Mounting Type
Wall
Image Sensor Type
Exmor R CMOS
HDMI Out
Yes
Package Contents
Maximum Video Resolution
1920 x 1080

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.