Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roboshot 12E Hdbt Onelink Sys

  • Mfr # 999-95750-400

  • Zoro # G6513474


product price: $5,555.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
RoboSHOT 12E HDBT camera (black or white), Thin Profile Wall Mount (black or white) with mounting hardware and installation manual, Vaddio IR Remote Commander, OneLINK HDMI Interface48V power supply with AC cord set(s), 3 ft. (0.9m) cat-5 cable, , black3 ft. (0.3m) directional cat-5 cable for Cisco SX203 ft. , (0.9m) HDMI cable, EZCamera RS-232 Control Adapter, EZCamera RS-232 Control Adapter 998-1002-232 for Cisco codec serial 9-pin ports
Recommended Usage
Conference
Standards
TAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-95750-400
Zoro #
G6513474
UPC #
-
Country of Origin
United States

Details

Item
Conferencing Equipment Kit
Color
Black
Includes
RoboSHOT 12E HDBT camera (black or white), Thin Profile Wall Mount (black or white) with mounting hardware and installation manual, Vaddio IR Remote Commander, OneLINK HDMI Interface48V power supply with AC cord set(s), 3 ft. (0.9m) cat-5 cable, , black3 ft. (0.3m) directional cat-5 cable for Cisco SX203 ft. , (0.9m) HDMI cable, EZCamera RS-232 Control Adapter, EZCamera RS-232 Control Adapter 998-1002-232 for Cisco codec serial 9-pin ports
Recommended Usage
Conference
Standards
TAA Compliant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.