Zoro Homepage

ROBOSHOT 12E HDBT WHT

  • Mfr # 999-99600-000W

  • Zoro # G214878157


product price: $3,814.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Width
7.1 in
Focus Modes
Auto/Manual
Maximum Video Resolution
1920 x 1080
Interpolated Resolution
8.6 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99600-000W
Zoro #
G214878157
UPC #
840077504083
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Focus Modes
Auto/Manual
Maximum Video Resolution
1920 x 1080
Interpolated Resolution
8.6 Megapixel
Network (RJ-45)
Yes
Image Sensor Type
Exmor R CMOS
Package Contents
RoboSHOT 12E HDBT, (1) Quick-Start Guide, (1) PoE+ Midspan Power Injector, (1) Thin Profile Wall Mount with Mounting Hardware and Installation Manual, (1) Vaddio IR Remote Commander
Maximum Frame Rate
60 fps
HDMI Out
Yes
Effective Resolution
8.5 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.