
Roboshot 12E Hdmi For Plycm Wh
Mfr # 999-99400-500W
Zoro # G6515452
product price: $3,403.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
PoE+ Midspan Power Injector, Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, 2' (0.6m) Fan-out Cable for Polycom, Codec Side, Quick-Start Guide, Application Note: Using RoboSHOT Series Cameras with Polycom Codecs.
Max. Video Resolution
1920 x 1080
Max. Frame Rate
60 fps
Image Sensor Type
Exmor R CMOS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-99400-500W
Zoro #
G6515452
UPC #
-
Country of Origin
United States
Details
Item
Video Conferencing Camera
Color
White
Includes
PoE+ Midspan Power Injector, Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, 2' (0.6m) Fan-out Cable for Polycom, Codec Side, Quick-Start Guide, Application Note: Using RoboSHOT Series Cameras with Polycom Codecs.
Max. Video Resolution
1920 x 1080
Max. Frame Rate
60 fps
Image Sensor Type
Exmor R CMOS
Network (RJ-45)
Yes
Focus Modes
Auto/Manual
HDMI Out
Yes
Camera Resolution
8.5 Megapixel
Interpolated Resolution
8.6 Megapixel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.