Zoro Homepage

ROBOSHOT 12E ONELINK HDMI SYS

  • Mfr # 999-99600-100

  • Zoro # G714878145


product price: $5,016.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Color
Black
Width
7.1 in
Network (RJ-45)
Yes
Depth
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99600-100
Zoro #
G714878145
UPC #
840077504120
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Color
Black
Network (RJ-45)
Yes
Package Contents
RoboSHOT 12E HDBT OneLINK HDMI System, Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, OneLINK HDMI Interface, 48V Power Supply with AC Cord Set(s), EZCamera RS-232 Control Adapter, Quick-Start Guides
Maximum Video Resolution
1920 x 1080
Effective Resolution
8.5 Megapixel
Image Sensor Type
Exmor R CMOS
HDMI Out
Yes
Focus Modes
Auto/Manual
Interpolated Resolution
8.6 Megapixel
Maximum Frame Rate
60 fps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.