Zoro Homepage

Roboshot 12E Qmini System

  • Mfr # 999-99010-000

  • Zoro # G6514698


product price: $5,423.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Includes
Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, Quick-Connect USB Mini Interface (QMini), 24V Power Supply with AC Cord Set(s), Quick-Start Guides, 6' (1.83m) USB 2.0 Cable, Type A to B.
Max. Video Resolution
1920 x 1080
Interpolated Resolution
8.6 Megapixel
Image Sensor Type
Exmor R CMOS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99010-000
Zoro #
G6514698
UPC #
-
Country of Origin
United States

Details

Item
Video Conferencing Camera
Color
Black
Includes
Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, Quick-Connect USB Mini Interface (QMini), 24V Power Supply with AC Cord Set(s), Quick-Start Guides, 6' (1.83m) USB 2.0 Cable, Type A to B.
Max. Video Resolution
1920 x 1080
Interpolated Resolution
8.6 Megapixel
Image Sensor Type
Exmor R CMOS
Network (RJ-45)
Yes
Camera Resolution
8.5 Megapixel
Focus Modes
Auto/Manual
Max. Frame Rate
60 fps

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.