Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roboshot 12E Qmini System Wht

  • Mfr # 999-99010-000W

  • Zoro # G6515608


product price: $5,266.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Color
White
Width
7.1 in
Depth
6.8 in
Features
Network (RJ-45)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99010-000W
Zoro #
G6515608
UPC #
-
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Color
White
Features
Network (RJ-45)
Maximum Frame Rate
60 fps
Interpolated Resolution
8.6 Megapixel
Focus Modes
Auto/Manual
Effective Resolution
8.5 Megapixel
Maximum Video Resolution
1920 x 1080
Image Sensor Type
Exmor R CMOS

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.