
Roboshot 12E Qusb System Wht
Mfr # 999-99090-000W
Zoro # G6513912
product price: $6,214.99
/ea
Free Shipping & Returns
Key Features
Color
White
Includes
Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, Quick-Connect USB Interface (QUSB), 24V Power Supply with AC Cord Set(s), Quick-Start Guide, (4) Rubber Feet for Bottom of QUSB Unit if not Rack-mounted, 6' (1.83m) USB 2.0 Cable, Type A to B.
Image Sensor Type
Exmor R CMOS
Max. Video Resolution
1920 x 1080
Focus Modes
Auto/Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
999-99090-000W
Zoro #
G6513912
UPC #
-
Country of Origin
United States
Details
Item
Video Conferencing Camera
Color
White
Includes
Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander, Quick-Connect USB Interface (QUSB), 24V Power Supply with AC Cord Set(s), Quick-Start Guide, (4) Rubber Feet for Bottom of QUSB Unit if not Rack-mounted, 6' (1.83m) USB 2.0 Cable, Type A to B.
Image Sensor Type
Exmor R CMOS
Max. Video Resolution
1920 x 1080
Focus Modes
Auto/Manual
Interpolated Resolution
8.6 Megapixel
Network (RJ-45)
Yes
Max. Frame Rate
60 fps
Camera Resolution
8.5 Megapixel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.