Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roboshot 20 Uhd Ol Bridge Sys

  • Mfr # 999-9950-200W

  • Zoro # G6514576


product price: $8,607.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Features,"HDMI Out, Network (RJ-45)"
Digital Zoom
1.7x
Focus Modes
Auto/Manual
Host Interface
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
999-9950-200W
Zoro #
G6514576
UPC #
-
Country of Origin
United States

Details

Item
Video Conferencing Camera
Color
White
Features
Features,"HDMI Out, Network (RJ-45)"
Digital Zoom
1.7x
Focus Modes
Auto/Manual
Host Interface
USB 3.0
Effective Resolution
9 Megapixel
Image Sensor Type
Exmor R CMOS
Maximum Frame Rate
60 fps
Maximum Video Resolution
3840 x 2160
Interpolated Resolution
8.9 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.