Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROBOSHOT 30E AVBMP WHT

  • Mfr # 999-99100-500W

  • Zoro # G512102404


product price: $5,050.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Color
White
Width
7.1 in
Effective Resolution
8.5 Megapixel
Digital Zoom
1.5x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99100-500W
Zoro #
G512102404
UPC #
-
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Color
White
Effective Resolution
8.5 Megapixel
Digital Zoom
1.5x
Focus Modes
Auto/Manual
Maximum Frame Rate
60 fps
Interpolated Resolution
8.6 Megapixel
Package Contents
RoboSHOT 30E AVBMP, Quick-Start Guide, Thin Profile Wall Mount with Mounting Hardware and Installation Manual, Vaddio IR Remote Commander
Maximum Video Resolution
1920 x 1080
Image Sensor Type
Exmor R CMOS
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.