Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ROBOSHOT 30E HDBT

  • Mfr # 999-99630-000

  • Zoro # G914878143


product price: $4,319.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Color
Black
Width
7.1 in
Effective Resolution
8.5 Megapixel
Depth
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99630-000
Zoro #
G914878143
UPC #
840077504403
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Color
Black
Effective Resolution
8.5 Megapixel
Network (RJ-45)
Yes
Focus Modes
Auto/Manual
Image Sensor Type
Exmor R CMOS
Maximum Frame Rate
60 fps
HDMI Out
Yes
Digital Zoom
1.5x
Interpolated Resolution
8.6 Megapixel
Maximum Video Resolution
1920 x 1080
Package Contents
RoboSHOT Elite HDBT Professional PTZ Camera, (1) Quick-Start Guide, (1) PoE+ Midspan Power Injector with AC Cord Set(s), (1) Thin Profile Wall Mount with Mounting Hardware and Installation Manual, (1) Vaddio IR Remote Commander

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.