Zoro Homepage

Roboshot 30E Hdmi Wht

  • Mfr # 999-99430-000W

  • Zoro # G6513298


product price: $3,053.99
/ea
Free Shipping & Returns

Key Features

Height
6.9 in
Color
White
Width
7.1 in
Depth
6.8 in
Features
Features,"HDMI Out, Network (RJ-45)"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99430-000W
Zoro #
G6513298
UPC #
-
Country of Origin
United States

Dimensions

Height
6.9 in
Width
7.1 in
Depth
6.8 in

Details

Item
Video Conferencing Camera
Color
White
Features
Features,"HDMI Out, Network (RJ-45)"
Digital Zoom
30x
Focus Modes
Auto/Manual
Maximum Frame Rate
60 fps
Effective Resolution
8.5 Megapixel
Image Sensor Type
Exmor R CMOS
Maximum Video Resolution
1920 x 1080
Interpolated Resolution
8.6 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.