Zoro Homepage

Roboshot 30E Onelink Bridge Sy

  • Mfr # 999-99630-200

  • Zoro # G6513867


product price: $6,827.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Features,"HDMI Out, Network (RJ-45)"
Image Sensor Type
Exmor R CMOS
Maximum Frame Rate
60 fps
Maximum Video Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
999-99630-200
Zoro #
G6513867
UPC #
-
Country of Origin
United States

Details

Item
Video Conferencing Camera
Color
Black
Features
Features,"HDMI Out, Network (RJ-45)"
Image Sensor Type
Exmor R CMOS
Maximum Frame Rate
60 fps
Maximum Video Resolution
1920 x 1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.